Shop All Crimping Tool Dies
Ideal
Replacement Die, For Type F (RG6, RG59)
Mfr # 30-582
Zoro # G1475354
original price:
$29.15
5% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-503
- Connector Type - Voice and Data Crimper F-Type
- Cable Type - Voice and Data Crimper RG6, RG59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-582
- Zoro # G1475354
- UPC # 783250305827
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 3 |
Hole Size | 0.255 in, 0.32 in, 0.35 in |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-503 |
Connector Type - Voice and Data Crimper | F-Type |
Cable Type - Voice and Data Crimper | RG6, RG59 |
Includes | F-Type (RG6, RG59) |
Application | Crimp and Compress |
Compatible with Brand | Crimpmaster(TM) |
Connector Color Code | Silver |
Maximum Crimping Force | 1 ton |
Compatible with Manufacturer Model Number | 30-506 |
Number of Pieces | 2 |
Compatible Connector Type | Quad F-Type Crimp Connectors |
Compatible Cable Type | RG59/6/6 |
Compatible with Manufacturer Model Number [NEW] | 30-506 |
Compatible Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Part Number | 30-506 |
Compatible Manufacturer Model Number | 30-506 |
For Use with Mfr. Model Number | 30-506 |
For Use With Mfr. Model Number | 30-506 |
Description
The IDEAL 30-582 Replacement Die is a voice and data crimping die that can be used with the IDEAL F-Type Cable Crimper. This replacement die is for use with RG6, RG59 cable. It has a connector type of F-type and a primary application of voice and data cable crimping. Ideal's 30-582 Replacement Die makes it easy to replace worn out dies in your existing tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Extensions, 6 in. L (29UG58)
- SIMONDS Half Round File, Swiss, #0/Dbl., 8inL (84141000)
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating (318015)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- IDEAL Crimper and Connector Kit (33-700)
- IDEAL Ratchet Crimper, Frame Only, 13" L (30-506)
- IDEAL Replacement Die, For RG8/11, RG213, RG216 (30-577)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- KLEIN TOOLS Crimp Die Set Insulated Terms, AWG 10-22 (VDV205-035)
- Ideal Crimping Tool Dies