Shop All Crimping Tool Dies
Ideal
Replacement Die, For RJ45
Mfr # 30-559
Zoro # G0901801
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-506 Frame, Mfr. No. 30-522 Crimper
- For Use With Crimpers
- Cable Type - Voice and Data Crimper Data and LAN Cable, STP, UTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-559
- Zoro # G0901801
- UPC # 783250305599
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-506 Frame, Mfr. No. 30-522 Crimper |
For Use With | Crimpers |
Cable Type - Voice and Data Crimper | Data and LAN Cable, STP, UTP |
Application | Crimp and Compress |
Includes | RJ-45 |
Connector Type - Voice and Data Crimper | RJ-45 |
Compatible Cable Type | CAT5e |
Number of Pieces | 2 |
Compatible with Manufacturer Model Number | 30-506 |
Connector Color Code | Silver |
Maximum Crimping Force | 1 ton |
Compatible with Brand | Crimpmaster(TM) |
Compatible Connector Type | RJ-45 Modular Plugs |
Compatible with Manufacturer Part Number | 30-506 |
Compatible Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Model Number [NEW] | 30-506 |
Compatible Manufacturer Model Number | 30-506 |
For Use with Mfr. Model Number | 30-506 |
For Use With Mfr. Model Number | 30-506 |
Description
If you are looking for a voice and data crimping die, the Ideal 30-559 Replacement Die is an excellent choice. The RJ45 die can be used with a variety of crimpers to perform the same function. It features a compact design which makes it easy to handle and use. This voice and data crimping die is designed for use with LAN cable, STP, UTP connectors. If you need a replacement voice and data crimping die, look no further than this product from Ideal Crimps Incorporated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-H-72FG 10 Lb. Hammer Sledge W-Fbg Handle (065-H-72FG)
- EUROBOOR TCT Annular Cutter with Universal Shank, 1-3/8" x 2" (HMLU.1-3/8)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-150 Quick RT DS)
- BIG HORN 1-1/4 Inch Threaded Rubber Connector (11125)
- IDEAL Crimper and Connector Kit (33-700)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- IDEAL Crimper and Connector Kit (33-750)
- IDEAL Replacement Die, For RG58/59/62 (30-573)
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- GREENLEE Die Kit, 11 Dies, Copper (KC4CU)
- Ideal Crimping Tools