Shop All Crimping Tool Dies
This Product is Discontinued
Ideal
Replacement Die, For RJ11 (Discontinued)
Mfr # 30-556
Zoro # G0734736
This Product is Discontinued
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-506 Frame
- Includes RJ11
- Connector Type - Voice and Data Crimper RJ-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-556
- Zoro # G0734736
- UPC # 783250305568
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-506 Frame |
Includes | RJ11 |
Connector Type - Voice and Data Crimper | RJ-11 |
For Use With | Crimpers |
Cable Type - Voice and Data Crimper | STP Flat Telephone, UTP Flat Telephone |
Application | For Crimpers |
Description
Voice and Data Crimping Die, Includes RJ11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.