Shop All Crimping Tool Dies
Ideal
Replacement Die, For RG9 And RG6
Mfr # 30-578
Zoro # G0615492
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-483 Crimper, Mfr. No. 30-506 Frame
- Connector Type - Voice and Data Crimper Hex Crimp Plugs and Connectors
- Cable Type - Voice and Data Crimper RG6, RG9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-578
- Zoro # G0615492
- UPC # 783250305780
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Hole Size | 0.042 in, 0.068 in, 0.255 in, 0.324 in |
Number of Crimping Sizes | 4 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-483 Crimper, Mfr. No. 30-506 Frame |
Connector Type - Voice and Data Crimper | Hex Crimp Plugs and Connectors |
Cable Type - Voice and Data Crimper | RG6, RG9 |
Application | Crimp and Compress |
Maximum Crimping Force | 1 ton |
Compatible Cable Type | RG59, RG6 |
Compatible with Brand | Crimpmaster(TM) |
Compatible Connector Type | Hex Crimp Plugs and Connectors |
Connector Color Code | Silver |
Number of Pieces | 2 |
Compatible with Manufacturer Model Number | 30-506 |
Compatible Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Model Number [NEW] | 30-506 |
Compatible Manufacturer Model Number | 30-506 |
For Use with Mfr. Model Number | 30-506 |
For Use With Mfr. Model Number | 30-506 |
Description
Voice and Data Crimping Die, Compatible Connector Type Hex Crimp Plugs and Connectors, Compatible Cable Type RG59, RG6, Number of Crimping Sizes 4, Connector Color Code Silver, Number of Pieces 2, Maximum Crimping Force 1 ton, Hole Size 0.042 in, 0.068 in, 0.255 in, 0.324 in, Compatible with Brand Crimpmaster(TM), Compatible with Manufacturer Model Number 30-506, Application Crimp and Compress, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY 8 Straight Tinner Snip (MWT-87S)
- COSCO 091461 Jiffi Cutter Heavy-Duty Blade for Utility Knife, 100PK (730CUT40474)
- ALLIED INTERNATIONAL Wrench, Adjustable, 24" (51056)
- MAYHEW Mayhew Prick Punch, 5/16 in Tip, 4-1/2 in L, 5/16 in Dia Shank, Hex Shank (73001)
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- IDEAL Replacement Die, For RG8/11, RG213, RG216 (30-577)
- IDEAL Crimp Die Set, RG174/Mini-59 (30-576)
- IDEAL Replacement Die, For RJ45 (30-559)
- IDEAL Replacement Die, For RG58 And RG174 (30-587)
- BURNDY Type U Crimping Die, Gray (U4CRT)
- Ideal Crimping Tools