Shop All Crimping Tool Dies
Ideal
Replacement Die, For RG8/11, RG213, RG216
Mfr # 30-577
Zoro # G2280677
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-482 Crimper, Mfr. No. 30-506 Frame
- Application Crimp and Compress
- Cable Type - Voice and Data Crimper RG8, RG11, RG213, RG216 Ethernet Thickwire, N-Series Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-577
- Zoro # G2280677
- UPC # 783250305773
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Hole Size | 0.08 in, 0.1 in, 0.429 in |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-482 Crimper, Mfr. No. 30-506 Frame |
Application | Crimp and Compress |
Cable Type - Voice and Data Crimper | RG8, RG11, RG213, RG216 Ethernet Thickwire, N-Series Cable |
Connector Type - Voice and Data Crimper | N Series Plugs and Connectors |
Compatible with Brand | Crimpmaster(TM) |
Compatible Cable Type | RG11 |
Compatible with Manufacturer Model Number | 30-506 |
Compatible with Series | N Series |
Maximum Crimping Force | 1 ton |
Number of Pieces | 2 |
Connector Color Code | Silver |
Compatible Connector Type | RG-8/11 Connectors |
Compatible Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Model Number [NEW] | 30-506 |
Compatible Manufacturer Model Number | 30-506 |
For Use with Mfr. Model Number | 30-506 |
For Use With Mfr. Model Number | 30-506 |
Description
Voice and Data Crimping Die, Compatible Connector Type RG-8/11 Connectors, Compatible Cable Type RG11, Number of Crimping Sizes 2, Connector Color Code Silver, Number of Pieces 2, Maximum Crimping Force 1 ton, Hole Size 0.08 in, 0.1 in, 0.429 in, Compatible with Brand Crimpmaster(TM), Compatible with Manufacturer Model Number 30-506, Compatible with Series N Series, Application Crimp and Compress, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 3/4" x 12"L (01294)
- ZORO SELECT Head Set, 1/4-20, 1.75in, SSG-802 (HS-2520)
- PROTO 1/4 in Drive, 1/8" Hex SAE Socket, 6 Points (J4704)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.50Mm (2XDSR2559A)
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- IDEAL Crimper and Connector Kit (33-750)
- IDEAL Replacement Die, For Type F (RG6, RG59) (30-582)
- IDEAL Ratchet Crimper, Frame Only, 13" L (30-506)
- IDEAL Crimp Die Set, RG174/Mini-59 (30-576)
- IDEAL Crimper and Connector Kit (33-700)
- ZORO SELECT Die Module, Code 2-63:58, 1/4-3/8In Cap (6CEC6)
- Ideal Crimping Tool Dies