Shop All Crimping Tool Dies
Ideal
Replacement Die, For RG58/59/62
Mfr # 30-573
Zoro # G1234554
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-481 Crimper, Mfr. No. 30-506 Frame
- Cable Type - Voice and Data Crimper RG58 Nonplenum, RG59 Nonplenum, RG62 Nonplenum
- Application Crimp and Compress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-573
- Zoro # G1234554
- UPC # 783250305735
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 3 |
Hole Size | 0.068 in, 0.228 in, 0.305 in |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-481 Crimper, Mfr. No. 30-506 Frame |
Cable Type - Voice and Data Crimper | RG58 Nonplenum, RG59 Nonplenum, RG62 Nonplenum |
Application | Crimp and Compress |
Connector Type - Voice and Data Crimper | BNC, TNC |
Compatible with Brand | Crimpmaster(TM) |
Connector Color Code | Silver |
Maximum Crimping Force | 1 ton |
Number of Pieces | 2 |
Compatible Cable Type | RG58, RG59/RG62 |
Compatible Connector Type | Cambridge CP-88, CP-89 BNC/TNC Coax Connectors |
Compatible with Manufacturer Model Number | 30-506 |
Compatible with Manufacturer Part Number | 30-506 |
Compatible Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Model Number [NEW] | 30-506 |
Compatible Manufacturer Model Number | 30-506 |
For Use with Mfr. Model Number | 30-506 |
For Use With Mfr. Model Number | 30-506 |
Description
Voice and Data Crimping Die, Compatible Connector Type Cambridge CP-88, CP-89 BNC/TNC Coax Connectors, Compatible Cable Type RG58, RG59/RG62, Number of Crimping Sizes 3, Connector Color Code Silver, Number of Pieces 2, Maximum Crimping Force 1 ton, Hole Size 0.068 in, 0.228 in, 0.305 in, Compatible with Brand Crimpmaster(TM), Compatible with Manufacturer Model Number 30-506, Application Crimp and Compress, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Polyprop Rope 1/4 In X 250 Ft (31-839)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- MILWAUKEE TOOL 12mm Metric Flex Head Ratcheting Combination Wrench (45-96-9612)
- JET Coil Spring And Cover (11404903A2)
- IDEAL Die Set, Opn Brl, Comm Type (30-586)
- IDEAL Die Set, Non-Ins Term, 22-8 (30-580)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- IDEAL Replacement Die, For BNC (RG58, 59, 62) (30-581)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- PROSKIT Die Set, 5 Cavity Hex (300-038)
- Ideal Crimping Tool Dies