Shop All Crimping Tool Dies
Ideal
Replacement Die, For RG58 And RG174
Mfr # 30-587
Zoro # G2848657
original price:
$44.59
16% off
new price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-506 Frame
- Connector Type - Voice and Data Crimper Hex Crimp Plugs and Connectors
- Application Crimp and Compress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-587
- Zoro # G2848657
- UPC # 783250305872
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 3 |
Hole Size | 0.042 in, 0.068 in, 0.178 in, 0.213 in |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-506 Frame |
Connector Type - Voice and Data Crimper | Hex Crimp Plugs and Connectors |
Application | Crimp and Compress |
Cable Type - Voice and Data Crimper | RG58, RG174 |
Compatible with Manufacturer Model Number | 30-506 |
Maximum Crimping Force | 1 ton |
Number of Pieces | 2 |
Compatible Connector Type | Hex Crimp Plugs and Connectors |
Compatible Cable Type | RG174, RG58 |
Compatible with Brand | Crimpmaster(TM) |
Connector Color Code | Silver |
Compatible with Manufacturer Part Number | 30-506 |
Compatible Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Model Number [NEW] | 30-506 |
Compatible Manufacturer Model Number | 30-506 |
For Use with Mfr. Model Number | 30-506 |
For Use With Mfr. Model Number | 30-506 |
Description
Voice and Data Crimping Die, Compatible Connector Type Hex Crimp Plugs and Connectors, Compatible Cable Type RG174, RG58, Number of Crimping Sizes 3, Connector Color Code Silver, Number of Pieces 2, Maximum Crimping Force 1 ton, Hole Size 0.042 in, 0.068 in, 0.178 in, 0.213 in, Compatible with Brand Crimpmaster(TM), Compatible with Manufacturer Model Number 30-506, Application Crimp and Compress, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/4" x 17" x 22" High Impact 4 Cutter Spline (DW5761)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6256)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114708)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82045D2B123810)
- IDEAL Repl Die - 5 Cavity (30-593)
- IDEAL Replacement Die, For RJ45 (30-559)
- IDEAL Crimp Die Set, RG174/Mini-59 (30-576)
- IDEAL Replacement Die, For BNC (RG58, 59, 62) (30-581)
- IDEAL Replacement Die, For Type F (RG6, RG59) (30-582)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV6)
- Ideal Crimping Tool Dies