Shop All Crimping Tool Dies
Ideal
Replacement Die, For BNC (RG58, 59, 62)
Mfr # 30-581
Zoro # G2231993
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-506 Frame
- Connector Type - Voice and Data Crimper BNC
- Application Crimp and Compress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-581
- Zoro # G2231993
- UPC # 783250305810
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Hole Size | 0.068 in, 0.213 in, 0.255 in |
Number of Crimping Sizes | 2 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-506 Frame |
Connector Type - Voice and Data Crimper | BNC |
Application | Crimp and Compress |
Includes | BNC (RG58, 59, 62) |
Cable Type - Voice and Data Crimper | RG58, RG59, RG62 |
Compatible with Brand | Crimpmaster(TM) |
Compatible with Manufacturer Model Number | 30-506 |
Connector Color Code | Silver |
Number of Pieces | 2 |
Maximum Crimping Force | 1 ton |
Compatible Connector Type | BNC/TNC Coax Connectors |
Compatible Cable Type | RG58, RG59/62 |
Compatible with Manufacturer Part Number | 30-506 |
Compatible Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Model Number [NEW] | 30-506 |
Compatible Manufacturer Model Number | 30-506 |
For Use with Mfr. Model Number | 30-506 |
For Use With Mfr. Model Number | 30-506 |
Description
Voice and Data Crimping Die, Compatible Connector Type BNC/TNC Coax Connectors, Compatible Cable Type RG58, RG59/62, Number of Crimping Sizes 2, Connector Color Code Silver, Number of Pieces 2, Maximum Crimping Force 1 ton, Hole Size 0.068 in, 0.213 in, 0.255 in, Compatible with Brand Crimpmaster(TM), Compatible with Manufacturer Model Number 30-506, Application Crimp and Compress, Includes BNC (RG58, 59, 62)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer (Tool Only) (2839-20)
- WILDE 25" HARD CAP PRY BAR w/HANDLE -BULK (HPB16-18.B/MP HC)
- GS TOOLING M22M24 ER40 Tap Collet (338431)
- HOUGEN 17/32 in. x 2 in. 12,000-Series Annular Cutter (12217)
- IDEAL Replacement Die, For RG8/11, RG213, RG216 (30-577)
- IDEAL Crimper and Connector Kit (33-750)
- IDEAL Crimp Die Set, RG174/Mini-59 (30-576)
- IDEAL Die Set, Opn Brl, Comm Type (30-586)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- IDEAL Replacement Die, For RG58 And RG174 (30-587)
- PANDUIT Large Ferrule Die Insert, 920 "U" shaped (CD-920-F87)
- Ideal Crimping Tools