Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Ideal
Replacement Coil, 1/8 In. X 60FT (Discontinued)
Mfr # 31-035
Zoro # G0880717
This Product is Discontinued
Key Features
- Length 60 ft.
- Tape Material Steel
- Color Blue
- Size 1/8"W x 0.060" Thickness
- Features Laser Etched in 12" Increments To Provide Instant Conduit Length, Formed Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-035
- Zoro # G0880717
- UPC # 783250310357
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 60 ft. |
Size | 1/8"W x 0.060" Thickness |
Case Dia. | 12 in |
Tape Size | 1/8 in x 0.060 in |
Details
Tape Material | Steel |
Color | Blue |
Features | Laser Etched in 12" Increments To Provide Instant Conduit Length, Formed Hook |
Item | Replacement Coil, 1/8 In. X 60FT |
Winder Case | No |
Tape Profile | Flat |
Description
Replacement Coil, 1/8 In. X 60FT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.