Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Blade Set, For 10F566
Mfr # LB-919
Zoro # G7374665
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Top And Bottom Blades
- Overall Length 25/32 in
- Material Carbon Steel
- Type Wire Stripper
- For Use With Stranded Wire Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # LB-919
- Zoro # G7374665
- UPC # 783250200535
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 25/32 in |
Details
Includes | Top And Bottom Blades |
Material | Carbon Steel |
Type | Wire Stripper |
For Use With | Stranded Wire Stripper |
Impact Rated | No |
Item | Replacement Blade Set |
For Use With Mfr. Model Number | 45-639 |
Application | Industrial |
Standards | SAE-AS5768 |
Compatible with Brand | Ideal |
Number of Pieces | 2 |
Compatible with Manufacturer Model Number | 45-639 |
Features | 90-Day Warranty |
Accessory Type | Blade Set |
Blade Material | Carbon Steel |
Part Type | Blade Set |
Compatible with Manufacturer Part Number | 45-639 |
Compatible Manufacturer Part Number | 45-639 |
Compatible with Manufacturer Model Number [NEW] | 45-639 |
Compatible Manufacturer Model Number | 45-639 |
For Use with Mfr. Model Number | 45-639 |
Description
Replacement Blade Set, Part Type Blade Set, For Use With Stranded Wire Stripper, Compatible with Grainger Part Number 10F566, Compatible with Manufacturer Model Number 45-639, Blade Material Carbon Steel, Features 90-Day Warranty, Includes Top And Bottom Blades, Overall Length 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Inspection Mirror, 36-3/8" L, Replacement (J2372XLR)
- SPYDER Hole Saw, Bi-Metal, 2-1/8In (600083CF)
- SUNEX 3/8" Drive Impact Socket 6 (318M)
- MALCO VCB2 EV 10 in. Vinyl Siding & Fencing Cutting Circular Saw Blade (VCB2 EV)
- IDEAL Replacement Stripmaster Blades (LB-912)
- IDEAL Repl Blade Set For 30-696 (LA-4102)
- IDEAL Replacement Stripmaster Blades (LB-917)
- IDEAL Replacement Stripmaster Blades (L-5211)
- IDEAL Repl Blades 45-128 (L-7486)
- IDEAL Blade, Replacement, 66 (35-497)
- MILWAUKEE TOOL 4/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04A)
- Ideal Hand Tool Parts