Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Blade Set, For 10F562
Mfr # LB-918
Zoro # G7374595
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Top And Bottom Blades
- For Use With Mfr. Model Number 45-638
- Overall Length 25/32 in
- Material Carbon Steel
- Type Wire Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # LB-918
- Zoro # G7374595
- UPC # 783250200528
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 25/32 in |
Details
Includes | Top And Bottom Blades |
Item | Replacement Blade Set |
For Use With Mfr. Model Number | 45-638 |
Material | Carbon Steel |
Type | Wire Stripper |
For Use With | Stranded Wire Stripper |
Impact Rated | No |
Accessory Type | Blade Set |
Compatible with Manufacturer Model Number | 45-638 |
Number of Pieces | 2 |
Compatible with Brand | Ideal |
Application | Industrial |
Blade Material | Carbon Steel |
Part Type | Blade Set |
Compatible with Manufacturer Part Number | 45-638 |
Compatible Manufacturer Part Number | 45-638 |
Compatible with Manufacturer Model Number [NEW] | 45-638 |
Compatible Manufacturer Model Number | 45-638 |
For Use with Mfr. Model Number | 45-638 |
Description
Replacement Blade Set, Part Type Blade Set, For Use With Stranded Wire Stripper, Compatible with Grainger Part Number 10F562, Compatible with Manufacturer Model Number 45-638, Blade Material Carbon Steel, Includes Top And Bottom Blades, Overall Length 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- M-D M-D Carpet Tack Strip Z-Bar, 48"L, Silver (65110)
- HHIP Square ER-40 Collet Block (3900-5125)
- GLOBAL INDUSTRIAL 84W Hang-Type Magnetic Sweeper With Forklift Hanger (641802)
- IDEAL Replacement Blade Set, For 10F566 (LB-919)
- IDEAL Replacement Blade (35-495)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- IDEAL Replacement Blades (L-9225)
- IDEAL Replacement Stripmaster Blades (L-5436)
- IDEAL Replacement Blade for Stranded Wire Stripper (45-092), 10-22 AWG (L-4421)
- TEMPO COMMUNICATIONS Buried Line Locator (521A)
- Ideal Hand Tool Parts