Shop All Wire Strippers & Crimpers
Ideal
Replacement Blade, For 30-495
Mfr # 30-4951
Zoro # G106156707
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With Mfr. Model Number 30-495
- Compatible with Manufacturer Model Number 30-495
- Compatible with Brand FT-45(TM)
- Compatible Cable Type UTP, Flat Telephone, Cat 5e, Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-4951
- Zoro # G106156707
- UPC # 783250789634
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Details
Number of Pieces | 1 |
For Use With Mfr. Model Number | 30-495 |
Item | Replacement Blade |
Compatible with Manufacturer Model Number | 30-495 |
Compatible with Brand | FT-45(TM) |
Compatible Cable Type | UTP, Flat Telephone, Cat 5e, Cat 6 |
Compatible Connector Type | RJ-11, RJ-12, RJ-45 |
Compatible with Manufacturer Part Number | 30-495 |
Compatible Manufacturer Part Number | 30-495 |
Compatible with Manufacturer Model Number [NEW] | 30-495 |
Compatible Manufacturer Model Number | 30-495 |
For Use with Mfr. Model Number | 30-495 |
Description
Replacement Blade, Compatible Connector Type RJ-11, RJ-12, RJ-45, Compatible Cable Type UTP, Flat Telephone, Cat 5e, Cat 6, Number of Crimping Sizes Not Applicable, Connector Color Code Not Applicable, Number of Pieces 1, Maximum Crimping Force Not Applicable, Hole Size Not Applicable, Compatible with Brand FT-45(TM), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 30-495, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratchet Pad Set, PK2 (05003697001)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (J10056L)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- DRILL AMERICA 13/32"-32 HSS Plug Hand Tap (DWTST13/32-32P)
- IDEAL Reflex Stripper, Red White Blue (45-619)
- IDEAL 5 1/4 in Cable Stripper 3mm, 900 Microns (45-352)
- IDEAL Kinetic T-Strip, 10-18 Awg Sol (45-715)
- IDEAL 22 in Dieless Crimper 6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper (88-843)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- IDEAL 6 7/8 in Dieless Crimper F-Type, BNC, RCA, RG-11, Mini (30-793)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- Ideal Wire Strippers & Crimpers