Shop All Wire Strippers & Crimpers
Ideal
Reflex T-6 Stripper
Mfr # 45-416
Zoro # G0580730
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Solid: 14 to 24 AWG, Stranded: 16 to 26 AWG
- Features Thumb-Valley(TM) Thumb Guide That Offers Comfort and Focuses On Kinetic Energy for Faster Stripping, The Textured Non-Slip Grips Helps in Reducing Stress On the Hands and The Narrow Plier Nose Facilitates Holding and Twisting of Wires in Hard-To-Reach Places, The Pocket-Locket(TM) Mechanism Holds the Stripper Tightly When the Tool Is Slipped from The Hands and It Is Color Coded for Easy Reference
- Application Wire Stripper
- Number of Pieces 1
- Handle Type Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-416
- Zoro # G0580730
- UPC # 783250454167
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Capacity | Solid: 14 to 24 AWG, Stranded: 16 to 26 AWG |
Features | Thumb-Valley(TM) Thumb Guide That Offers Comfort and Focuses On Kinetic Energy for Faster Stripping, The Textured Non-Slip Grips Helps in Reducing Stress On the Hands and The Narrow Plier Nose Facilitates Holding and Twisting of Wires in Hard-To-Reach Places, The Pocket-Locket(TM) Mechanism Holds the Stripper Tightly When the Tool Is Slipped from The Hands and It Is Color Coded for Easy Reference |
Application | Wire Stripper |
Number of Pieces | 1 |
Handle Type | Curved |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Reflex T-6 Stripper |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The IDEAL 45-416 Reflex T-6 Stripper is the ideal tool for your next wire stripping job. This wire stripper can strip solid and stranded wires in 14 to 24 AWG, and 16 to 26 AWG respectively. The curved handle provides added comfort when using this tool. The wire stripper also has a tether capable option that makes it possible to tether the tool to your belt or another part of your body during use. The IDEAL 45-416 Reflex T-6 Stripper is an essential for all of your wire stripping needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 381028-08 & 381028-02 (M35)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 10mm (1210MRC)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- MILWAUKEE TOOL 3/4" Threaded Steel Hawg Cutter (49-57-0750)
- IDEAL Reflex T-5 Stripper (45-415)
- IDEAL 6 1/2 in Wire Stripper 30 to 20 AWG (45-098)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- IDEAL Coax Stripmaster, Rg59 (45-265)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-177)
- IDEAL T Stripper for 14-24 Solid and 16-26 Stranded Wires (45-121)
- MILWAUKEE TOOL Insulated wire stripper� (48-22-2214)
- Ideal Crimping Tools