Shop All Wire Strippers & Crimpers
Ideal
Ratchet Crimp Tool
Mfr # 30-500
Zoro # G0579945
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Features Provides Good and Consistent Crimp Every Time; Dies Change Quickly and Easily with a Screwdriver; Interchangeable Dies Provide Versatility in a Single Tool; Cushioned, Comfort-Grip Handles
- Application For Insulated Ring Tongue Terminals and Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-500
- Zoro # G0579945
- UPC # 783250305001
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | 22 to 10 AWG |
Features | Provides Good and Consistent Crimp Every Time; Dies Change Quickly and Easily with a Screwdriver; Interchangeable Dies Provide Versatility in a Single Tool; Cushioned, Comfort-Grip Handles |
Application | For Insulated Ring Tongue Terminals and Splices |
Item | Ratchet Crimp Tool |
Description
Ratchet Crimp Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ironworker's Pliers 2-Piece Kit (94508)
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- OTC Forcing Screw For Model 1042 (33399)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 3/8 (C97321)
- IDEAL Multi Crimping Tool (131-30-429)
- IDEAL Reflex Stripper, Red White Blue (45-619)
- IDEAL 3 1/2 in Cable Stripper 1/8 in to 1/4 in (45-163)
- IDEAL Wirestop C/Stm Steel (L-5270)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- IDEAL Reflex T-5 Stripper (45-415)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- Ideal Wire Strippers & Crimpers