Shop All Wire Connectors
Ideal
Push-in Wire Connector, 0.6"L, PK100
Mfr # 30-088J
Zoro # G706451301
product price: $43.49
/pk 100, $0.43/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Connector Type 6 Port
- Overall Length 0.6 in
- Number of Ports 6
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-088J
- Zoro # G706451301
- UPC # 783250460823
- Country of Origin Japan
- Category Wire Connectors
Dimensions
Overall Length | 0.6 in |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Height | 0.61 in |
Strip Length | 1/2 in |
For Maximum Wire Size - Stranded | 14 AWG |
Overall Width | 0.73 in |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Wire Size Range | 20 AWG - 12 AWG |
Details
Color | Blue |
Item | Push-in Wire Connector |
Connector Type | 6 Port |
Number of Ports | 6 |
Standards | CSA, UL |
For Conductor Material | Copper |
UL 94 Flammability Rating | V-2 |
Maximum Operating Temperature | 221 Degrees F |
Contact Finish | Tin |
Current | 20 A |
Special Features | Ergonomic Design for Easy Grip and Comfortable installation |
Housing Material | Polycarbonate |
Contact Material | Copper |
Maximum Voltage | 600 V |
Termination Method | Push-On |
Description
Push-in Wire Connector, Color Blue, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 14 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.61 in, Overall Length 0.6 in, Overall Width 0.73 in, Connector Type 6 Port, UL 94 Flammability Rating V-2, Number of Ports 6, Standards CSA, UL, Contact Finish Tin, Contact Material Copper, Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 2-Pole (EDS150-F2)
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- IDEAL Lever Wire Connector, 1.23" L, PK75, PK75 (30-10L25)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- Ideal Wire Connectors & Disconnects