Shop All Wire Connectors
Ideal
Push In Connector, 3 Port, Orange, PK5000
Mfr # 30-1633
Zoro # G1061855
product price: $689.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Max. Voltage 600
- Height 0.38 in
- Length 0.78 in
- Wire Range 18 to 12 AWG Stranded, 20 to 12 AWG Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1633
- Zoro # G1061855
- UPC # 783250673803
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 0.38 in |
Length | 0.78 in |
Length (Straight Wireway) | 0.78 in |
Wire Size Range | 20 AWG - 12 AWG |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Height | 0.38 in |
For Maximum Wire Size - Solid | 12 AWG |
Overall Width | 0.69 in |
Overall Length | 0.78 in |
For Maximum Wire Size - Stranded | 12 AWG |
Strip Length | 3/8 in |
For Minimum Wire Size - Solid | 20 AWG |
Description
Push-In Connector, Color Orange, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.38 in, Overall Length 0.78 in, Overall Width 0.69 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards CSA, UL, Compatible with Product Type Twist-On Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- MONOPRICE Ethernet Cable, Cat 6, White, 5 ft. (9832)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-641J)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- IDEAL WIRE CONNCTORS ASST 25PK (773305)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- Ideal Wire Connectors