Shop All Wire Connectors
Ideal
Push In Connector, 3 Port, Orange, PK100
Mfr # 30-1033
Zoro # G3188744
original price:
$20.07
35% off
new price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Max. Voltage 600
- Height 0.38 in
- Length 0.78 in
- Connector Type 3 Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1033
- Zoro # G3188744
- UPC # 783250693542
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 0.38 in |
Length | 0.78 in |
Length (Straight Wireway) | 0.78 in |
For Maximum Wire Size - Solid | 12 AWG |
Overall Width | 0.69 in |
For Minimum Wire Size - Solid | 20 AWG |
Wire Size Range | 20 AWG - 12 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Strip Length | 3/8 in |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Length | 0.78 in |
Overall Height | 0.38 in |
Description
Push-In Connector, Color Orange, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.38 in, Overall Length 0.78 in, Overall Width 0.69 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards CSA, UL, Compatible with Product Type Twist-On Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- CONNTEK Conntek 20611, 25', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R *4 (20611)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC12)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3628)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- Ideal Wire Connectors & Disconnects