Shop All Wire Connectors
Ideal
Push-In Connector, 3-Port, Blue, PK50
Mfr # 30-1039
Zoro # G1244442
product price: $22.39
/pk 50, $0.45/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 600
- Height 0.45 in
- Length 0.78 in
- Connector Type 3 Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1039
- Zoro # G1244442
- UPC # 783250693641
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 0.45 in |
Length | 0.78 in |
Length (Straight Wireway) | 0.78 in |
For Maximum Wire Size - Stranded | 10 AWG |
Strip Length | 3/8 in |
For Minimum Wire Size - Stranded | 14 AWG |
Overall Length | 0.78 in |
Wire Size Range | 14 AWG - 10 AWG |
For Minimum Wire Size - Solid | 14 AWG |
For Maximum Wire Size - Solid | 10 AWG |
Overall Width | 0.86 in |
Overall Height | 0.45 in |
Description
Push-In Connector, Color Blue, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 14 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.45 in, Overall Length 0.78 in, Overall Width 0.86 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards CSA, UL, Compatible with Product Type Twist-On Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 277V AC (4MTT7)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- IDEAL Closed-End Crimp Connector, PK1000 (30-146)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta18550 Deutsch Terminals Release Tool Kit (TA18550)
- Ideal Wire Connectors