Shop All Wire Connectors
Ideal
Push In Connector, 2 Port, Red, PK100
Mfr # 30-1032
Zoro # G1062257
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600
- Height 0.38 in
- Length 0.78 in
- Wire Type Copper - solid and stranded, Stranded tin-bonded copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1032
- Zoro # G1062257
- UPC # 783250693511
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 0.38 in |
Length | 0.78 in |
Length (Straight Wireway) | 0.78 in |
Overall Width | 0.52 in |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Height | 0.38 in |
Strip Length | 3/8 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Overall Length | 0.78 in |
Wire Size Range | 20 AWG - 12 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Cable Tie Length | 24.5" |
Description
Push-In Connector, Color Red, For Conductor Material Copper, Tin-Plated Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.38 in, Overall Length 0.78 in, Overall Width 0.52 in, Connector Type 2 Port, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant Yes, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (9869)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 12A, 600V AC, Indicating (AJT12)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- Ideal Wire Connectors