Shop All Punch Down Tools
Ideal
Punch Down Tool w/110 Blade
Mfr # 35-485
Zoro # G0520703
product price: $56.70
/ea
$56.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Terminate/Cut; Terminate Only
- Includes Blade, Tool
- Battery Operated/Manual Manual
- For Use With Phone Line Installations
- Description/Special Features High/Low Actuation Settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-485
- Zoro # G0520703
- UPC # 783250014552
- Country of Origin United States
- Category Punch Down Tools
Dimensions
Length | 10" |
Width | 5.3" |
Height | 1.5" |
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Blade, Tool, Compatible Block Type 66;110, Compatible Product Type Phone Line Installations, Handle Type Plain, Number of Blades Included 2, Power Source Manual, Product Type Punch Down Tool, Special Features High/Low Actuation Settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- OMRON Enclosed Power Relay, DPDT, 20A, 120VAC (MJN2CE-AC120)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 150A, 600V AC (A6K150R)
- IDEAL Punch Down Combo Blade, 110 and 66 (35-407)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- PROSKIT Replacement Head for 700-014 Punchdown (700-016)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- MILWAUKEE TOOL Punchdown Tool (48-22-2164)
- Ideal Punch Down Tools