Shop All Lockout Hasps
Ideal
Plug Lockout, Up T0 3 In. Dia
Mfr # 44-792
Zoro # G1217785
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Color Yellow
- For Voltage 110/220V AC
- For Maximum Plug Length 5.5 in
- Outside Diameter 3 in
- For Maximum Cord Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 44-792
- Zoro # G1217785
- UPC # 783250447923
- Country of Origin United States
- Category Lockout Hasps
Dimensions
For Maximum Plug Length | 5.5 in |
Outside Diameter | 3 in |
For Maximum Cord Diameter | 1 1/4 in |
Details
Item | Plug Lockout |
Lockout Color | Yellow |
For Voltage | 110/220V AC |
Description
Plug Lockout, For Maximum Cord Diameter 1 1/4 in, For Maximum Plug Length 5.5 in, Lockout Color Yellow, For Voltage 110/220V AC, Outside Diameter 3 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 28 in Height, 20 lb (35GX47)
- MCR SAFETY Gloves, XL, PK12 (9273HVXL)
- JUSTRITE Eagle 12" Flex Spout 7/8" O.D. (FD25)
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (T218)
- MASTER LOCK Master Lock Safety Hasp, 1-1/2in diameter steel jaws with locking tabs, Red (ALO802)
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp (417)
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R37)
- Ideal Lockout Tagout