Shop All Nut Drivers
Ideal
Nut Driver Set, 7 Pieces, SAE, Solid, Ins
Mfr # 35-9104
Zoro # G5135961
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 7
- Nut Driver Handle Design Cushion Grip
- Nut Driver Shank Length 5 in
- Standards ASTM F1505-01, EN, DIN and IEC 60 900 Standards, and OSHA Requirements for Insulated Tools 29 CFR 1910
Product Information
- Brand Ideal
- MFR # 35-9104
- Zoro # G5135961
- UPC # 783250732616
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Nut Driver Overall Length | 9-1/4 in |
Details
SAE or Metric | SAE |
Number of Pieces | 7 |
Nut Driver Handle Design | Cushion Grip |
Standards | ASTM F1505-01, EN, DIN and IEC 60 900 Standards, and OSHA Requirements for Insulated Tools 29 CFR 1910 |
Nut Driver Handle Material | Vinyl |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Holding | No |
Includes | Hard Case Mfg. No. 35-9353 |
Item | Nut Driver Set |
Nut Driver Shank Material | Tool Steel |
Insulated | Yes |
Screwdriver and Nut Driver Grouping | Nut Driver Sets |
Insulated / Uninsulated | Insulated |
ESD Safe | No |
Nut Driver Handle Color | Orange with Black Grip |
Nut Driver Shank Style | Solid Round |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Voltage Rating | 1000V |
Description
The Ideal 35-9104 Nut Driver Set is a 7-piece set of nut drivers with cushion grip handles. They are designed to work on various types of fasteners, including nuts and bolts. The Ideal Nut Driver Set has a cushioned grip handle that provides extra comfort while you work. It comes in a bright orange color with black grips, making it easy to spot on your tool belt or table. This set includes nut drivers in 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" and 9/16". Each one has a solid round shank made of tool steel for durability and ease of use. Whether you are working on machinery or household appliances, the Ideal 35-9104 Nut Driver Set will definitely come in handy for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP 3/4DR 1-1/8 6PT DEEP (PO07518L)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- IRWIN DIE CARBN STEEL 1/2""-14NPT (7005)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- IDEAL Nut Driver, 11/32 in., Solid, Ins, 5 in. (35-9293)
- IDEAL Nut Driver, 1/4 in., Solid, Ins, 5 in. (35-9291)
- IDEAL Nut Driver, 5/16 in., Solid, Ins, 5 in. (35-9292)
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- URREA SAE Nut driver, 3/16" Bimat (8206)
- KLEIN TOOLS 9/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-9/16-INS)
- Ideal Nut Drivers