Shop All Nut Driver Sets
Ideal
Nut Driver Set, 7 Pieces, SAE, Hollow
Mfr # 35-299
Zoro # G3619917
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated / Uninsulated Uninsulated
- Includes (7) Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
- Number of Pieces 7
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-299
- Zoro # G3619917
- UPC # 783250352999
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 7-5/16 in |
Nut Driver Shank Length | 7 in |
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Details
SAE or Metric | SAE |
Insulated / Uninsulated | Uninsulated |
Includes | (7) Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" |
Number of Pieces | 7 |
Bit Style | Nut Driver |
Nut Driver Shank Style | Hollow Round |
Nut Driver Handle Design | Cushion Grip |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Handle Color | Yellow with Black Grip |
Tether Capable | Tether Capable |
ESD Safe | No |
Item | Nut Driver Set |
Screwdriver and Nut Driver Grouping | Nut Driver Sets |
Nut Holding | No |
Nut Driver Handle Material | Vinyl |
Nut Driver Shank Material | Steel |
Tether Style | Tether Capable |
Description
The Ideal 35-299 Nut Driver Set is a seven-piece set of nut drivers that can be used to tackle a wide range of fasteners. These tools are durable and long lasting, so you know they will get the job done right. This nut driver set comes with 7 pieces in total. The hex size ranges from 3/16" to 1/2", giving you a tool for your application. Each nut driver has a hollow round shank style that provides extra strength when working on heavy duty applications. They also have yellow cushion grip handles that provide better control and grip when in use. Whether you are doing general repair work or looking for an industrial grade set, this Ideal 35-299 Nut Driver Set is the ideal choice for all your fastener driving needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- WIHA Open End Wrench, Metric, 13.0mm Head Size (20013)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- WIHA 1/2In. X 6.0In. T-Handle Inch Nut Driver (33677)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48492)
- MOODY TOOL Steel Hex Driver Set, 7Pc (58-0141)
- GREY PNEUMATIC SKT 1/2" DR X 21MM E.T.W. WHEEL/NUT PROT (GP2021MTP)
- MEGAPRO Impact Bit, Metric Nutsetters, 2" (9BP-I-HNDB)
- Ideal Screwdrivers and Nutdrivers