Shop All Nut Drivers
Ideal
Nut Driver, 3/16 in., Solid, Ins, 5 in.
Mfr # 35-9290
Zoro # G5119843
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Holding No
- Tether Capable Tether Capable
- ESD Safe No
- Nut Driver Shank Material Chrome Vanadium Steel
Product Information
- Brand Ideal
- MFR # 35-9290
- Zoro # G5119843
- UPC # 783250731305
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 3/16 in |
Nut Driver Overall Length | 9 1/4 in |
Nut Driver Shank Length | 5 in |
Hex Size | 3/16" |
Details
SAE or Metric | SAE |
Nut Holding | No |
Tether Capable | Tether Capable |
ESD Safe | No |
Nut Driver Shank Material | Chrome Vanadium Steel |
Item | Nut Driver |
Insulated | Yes |
Nut Driver Handle Color | Yellow with Black Grip |
Nut Driver Handle Material | Multi-Component |
Nut Driver Handle Design | Cushion Grip |
Nonsparking | No |
Insulated / Uninsulated | Insulated |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Shank Style | Solid Round |
Magnetic/Nonmagnetic | Nonmagnetic |
Tether Style | Tether Capable |
Shank Material | Flame-Resistant Thermoplastic |
Description
Nut Driver, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Soc 33Mm 3/4 Dr Trq Hex 475 Ft/Lb Brown (UNKNOWN)
- BOSCH Keyless Chuck, SDS Plus (HA3JAW)
- DRILL AMERICA m35x2.5 Carbon Steel Hex Die (DWTSMH35X2.5)
- KIPP Adjustable Handle Size: 2, 5/16-18X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X50)
- IDEAL Nut Driver, 11/32 in., Solid, Ins, 5 in. (35-9293)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Solid, Ins (35-9104)
- IDEAL Nut Driver, 5/16 in., Solid, Ins, 5 in. (35-9292)
- IDEAL Nut Driver, 1/4 in., Solid, Ins, 5 in. (35-9291)
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- GREY PNEUMATIC 1"DR X 1" HEX (4932F)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- Ideal Nut Drivers