Shop All Test Equipment
Ideal
Network Tester Single Mode Jumper LC-LC
Mfr # 150057
Zoro # G5567651
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R153000, R151000, R151002
- Includes (2) Optical Fiber Multimode 2 m Duplex Cable with LC-LC Connectors
- Type LC-LC Single Mode Jumper
- Product Type Patch Cable
- Compatible with Manufacturer Model Number R151000, R151002, R153000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 150057
- Zoro # G5567651
- Country of Origin China
- Category Test Equipment
Details
Item | Patch Cable |
For Use With | Mfr. No. R153000, R151000, R151002 |
Includes | (2) Optical Fiber Multimode 2 m Duplex Cable with LC-LC Connectors |
Type | LC-LC Single Mode Jumper |
Product Type | Patch Cable |
Compatible with Manufacturer Model Number | R151000, R151002, R153000 |
Compatible Manufacturer Part Number | R151000, R151002, R153000 |
Compatible Manufacturer Model Number | R151000, R151002, R153000 |
For Use with Mfr. Model Number | R151000, R151002, R153000 |
For Use With Mfr. Model Number | R151000, R151002, R153000 |
Description
Patch Cable, For Use With Mfr. No. R153000, R151000, R151002, Product Type Patch Cable, Includes (2) Optical Fiber Multimode 2 m Duplex Cable with LC-LC Connectors, Compatible with Manufacturer Model Number R151000, R151002, R153000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 HSG GRAY (906-AND)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- CRAFTSMAN Generator Cover (CMXGZAA52002801)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- IDEAL Fiber Optic Test Kit, FiberMaster (33-931)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- IDEAL Remote Kit 2 - 12, LanXPLORER (150050)
- S&G TOOL AID CIS-K-JETRONIC INJ TESTER (SG33800)
- Ideal Test Equipment