Shop All Test Equipment
Ideal
Network Tester CAT 5E Patch Cable
Mfr # 150055
Zoro # G5657915
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R153000, R151000, R151002
- Includes (2) CAT5e 30 cm Patch Cables with STP Connectors
- Type CAT 5E
- Product Type Patch Cable
- Compatible with Manufacturer Model Number R151000, R151002, R153000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 150055
- Zoro # G5657915
- Country of Origin China
- Category Test Equipment
Details
Item | Patch Cable |
For Use With | Mfr. No. R153000, R151000, R151002 |
Includes | (2) CAT5e 30 cm Patch Cables with STP Connectors |
Type | CAT 5E |
Product Type | Patch Cable |
Compatible with Manufacturer Model Number | R151000, R151002, R153000 |
Compatible Manufacturer Part Number | R151000, R151002, R153000 |
Compatible Manufacturer Model Number | R151000, R151002, R153000 |
For Use with Mfr. Model Number | R151000, R151002, R153000 |
For Use With Mfr. Model Number | R151000, R151002, R153000 |
Description
Patch Cable, For Use With Mfr. No. R153000, R151000, R151002, Product Type Patch Cable, Includes (2) CAT5e 30 cm Patch Cables with STP Connectors, Compatible with Manufacturer Model Number R151000, R151002, R153000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- IDEAL Remote Kit 2 - 12, LanXPLORER (150050)
- IDEAL Tester NiMH Rechargeable Battery Pack (151053)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- IDEAL Tone Generator (62-160)
- IDEAL Network Tester Carrying Case (151054)
- REED INSTRUMENTS REED Replacement Conductivity/TDS/Salt Probe (R3100SD-PROBE)
- Ideal Test Equipment