Shop All Fuse Pullers
This Product is Discontinued
Ideal
Midget Fuse Puller, Small (Discontinued)
Mfr # 34-001
Zoro # G4991761
This Product is Discontinued
Key Features
- Size Small
- For Use With For 250V, 9/32 in to 1/2 in dia Fuses
- Overall Length 5 in
- Color Yellow
- Material High-Dielectric, Glass-Filled Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 34-001
- Zoro # G4991761
- UPC # 783250340019
- Country of Origin Unknown
- Category Fuse Pullers
Dimensions
Size | Small |
Overall Length | 5 in |
Details
Item | Fuse Puller |
For Use With | For 250V, 9/32 in to 1/2 in dia Fuses |
Color | Yellow |
Material | High-Dielectric, Glass-Filled Polypropylene |
Insulated / Uninsulated | Insulated |
Description/Special Features | Notched NonslipGrip, Marked Amperage Ranges |
Description
Ideal's Midget Fuse Puller is a must-have for your tool box. The fuse puller allows you to quickly and easily remove fuses from electrical circuits. Ideal's 5 in. long fuse puller is small enough to fit into tight spaces, yet large enough to grip firmly with its notched nonslip grip. It has a yellow color that makes it easy to find among other tools and equipment, as well as marked amperage ranges on the handle for ease of use. The high-dielectric, glass-filled polypropylene material ensures insulation against electric shock. Ideal's Midget Fuse Puller is a practical tool that will make working with electrical circuits easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.