Shop All Fuse Pullers
Ideal
Medium Fuse Puller, 7 1/2 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow
Mfr # 34-002
Zoro # G503668100
Best Seller
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- For Use With 1/2 in to 1 in dia Fuses
- Overall Length 7 1/2 in
- Color Yellow
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 34-002
- Zoro # G503668100
- UPC # 783250340026
- Country of Origin United States
- Category Fuse Pullers
Dimensions
Size | Medium |
Overall Length | 7 1/2 in |
Maximum Fuse Diameter | 1 in |
Tool Length | 7 1/2 in |
Minimum Fuse Diameter | 1/2 in |
Fuse Diameter Range | 1/2 in to 1 in |
Details
Item | Fuse Puller |
For Use With | 1/2 in to 1 in dia Fuses |
Color | Yellow |
Material | Polypropylene |
Insulated / Uninsulated | Insulated |
Description/Special Features | Notched NonslipGrip, Marked Amperage Ranges |
Series | Safe-T-Grip |
Includes Voltage Detection Light | No |
Standards | MIL Specifications |
Insulated | Yes |
Maximum Fuse Amperage | 100 A |
Compatible Fuse Type | Ferrule Fuses, Knife Blade |
Voltage Rating | 600 V |
Features | Clearly Marked Amperage Ranges, Fully Insulated, High-Dielectric, Maximum Efficiency and Convenience, Notched Handles Provide Safe, No-Slip Grip |
Dielectric | Yes |
Fuse Amperage Range | 100 A |
Description
Fuse Puller, Compatible Fuse Type Ferrule Fuses, Knife Blade, Minimum Fuse Diameter 1/2 in, Maximum Fuse Diameter 1 in, Maximum Fuse Amperage 100 A, Tool Length 7 1/2 in, Material Polypropylene, Includes Voltage Detection Light No, Dielectric Yes, Insulated Yes, Voltage Rating 600 V, Color Yellow, Features Clearly Marked Amperage Ranges, Fully Insulated, High-Dielectric, Maximum Efficiency and Convenience, Notched Handles Provide Safe, No-Slip Grip, Series Safe-T-Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIN SPANNER 3" BLK (MT460)
- MASON INDUSTRIES Mason Industries WMSW6X6 Super W Pad - Neoprene And Steel Pad With Friction Pad 6" X 6" X 1 1/4" (WMSW6X6)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991595)
- IDEAL Fuse Puller, Small (34-015)
- IDEAL Ideal Industries 131-34-001 Small Safe-T-Grip Fuse Puller (131-34-001)
- IDEAL Fuse Puller, W Test Light (34-012)
- IDEAL Large Fuse Puller, 11 3/4 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-003)
- IDEAL Ideal Industries 131-34-003 Large Safe-T-Grip Fuse Puller (131-34-003)
- IDEAL Fuse Puller, Large, 7-1/4 In L, Yellow (34-016)
- IDEAL Small Fuse Puller, 5 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-001)
- Ideal Electrical Tools