Shop All Wire Connectors
Ideal
Mdl 60 Gray/Gry Ug 100/Bx, PK100
Mfr # 30-1260
Zoro # G902015642
product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Termination Method Twist-On
- Twist-On Style Non-Wing
- Maximum Wire Gauge 10 AWG
- Minimum Wire Gauge 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1260
- Zoro # G902015642
- UPC # 783250757978
- Country of Origin United States
- Category Wire Connectors
Details
Color | Gray |
Item | Mdl 60 Gray/Gry Ug 100/Bx,PK100 |
Termination Method | Twist-On |
Twist-On Style | Non-Wing |
Maximum Wire Gauge | 10 AWG |
Minimum Wire Gauge | 20 AWG |
Maximum Rated Voltage | 600V |
Description
Mdl 60 Gray/Gry Ug 100/Bx,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Malleable Iron, Rectangular (FSS-1M)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- EATON BUSSMANN Fuse Auto Atc 15Amp Cd5 (BP/ATC-15-RP)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- IDEAL Connector, PK25 (85-925)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- KEENEY MFG End Cont Wste Dc 1.5X16 (125A-16WK)
- Ideal Wire Connectors