Shop All Master Sets
Ideal
Master Tool Set, Tool Bag, 16 Pieces
Mfr # 33-510
Zoro # G408789511
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 33-508 Twisted Pair Termination Hip Kit, 33-793 Omniseal(TM) Pro XL Compression Hip Kit, 33-866 Test-Tone-Trade VDV Test Kit, 37-013 13 in Lage Mouth Mechanics Bag Top, 85-377J CAT6 Feed-Thru Modular Plugs, 92-650 RG-6 RTQ(TM) XR(TM) F-Compression Connectors
- Number of Pieces 16
- Primary Application General Maintenance
- Tool Families Included Electrical and Telecom Tools
- Tool Storage Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 33-510
- Zoro # G408789511
- UPC # 783250354030
- Country of Origin Taiwan, Province of China
- Category Master Sets
Dimensions
Drive Size1 | RG59; RG-6; RG-11; CAT5e; CAT6; CAT6A |
For Fastener Sizes | CAT5e to CAT6A, RG59 to RG11 |
Details
Item | Master Tool Set |
Includes | 33-508 Twisted Pair Termination Hip Kit, 33-793 Omniseal(TM) Pro XL Compression Hip Kit, 33-866 Test-Tone-Trade VDV Test Kit, 37-013 13 in Lage Mouth Mechanics Bag Top, 85-377J CAT6 Feed-Thru Modular Plugs, 92-650 RG-6 RTQ(TM) XR(TM) F-Compression Connectors |
Number of Pieces | 16 |
Primary Application | General Maintenance |
Tool Families Included | Electrical and Telecom Tools |
Tool Storage Included | Yes |
Wrenches Included | None |
Miscellaneous Tools Included | (100) CAT6 Feed-Thru RJ45 Modular Plugs, (50) RG6 Compression F Connectors |
Pliers Included | None |
Number of Cutting Tools | 1 |
Cutting Tools Included | (1) Cable Cutter |
Compatible Tool Storage Manufacturer Model Number | 37-013 |
Measurement Type | SAE |
Striking and Struck Tools Included | None |
Electrical and Telecom Tools Included | (1) 110/66 Impact Punchdown Tool, (1) Coax Compression Crimper, (1) Coax Cutter, (1) RJ45 Modular Plug Crimper, (1) Scissor, (2) Coax and UTP Jacke Strippers, (2) Tool Hip Holsters |
Plumbing Tools Included | None |
Measuring and Testing Tools Included | (1) Amplifier Probe, (1) Data Wiremapper with built in Toner |
Insulated | Uninsulated |
Sockets, Drive Tools, and Accessories Included | None |
HVAC Tools Included | None |
Tool Storage Type | Tool Bag |
Screwdrivers, Keys, and Bits Included | None |
Description
Master Tool Set, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size RG59; RG-6; RG-11; CAT5e; CAT6; CAT6A, Number of Pieces 16, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Cable Cutter, Plumbing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double 1/2" V-Notch Steel Rake Head, 18 (GG593-01)
- DEWALT 20V 1/4In Brushless Impact Driver (DCF888B)
- SUPERCUT 103-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (443714)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, MOD, 24 AWG (WSU-24M)
- HIGHKEY Master Plumber Shower R Wrench Set - Pack of 5 (LR572076)
- EZRED MINI MASTER SET IN ROLL-UP POUCH 1/4" (EZMMS14)
- VIM PRODUCTS 34 Piece Torx Master Set (TMS34PF)
- STANLEY Stanley STMT71654 201 Piece 1/4", 3/8", & 1/2" Drive Mechanics Tool Set (STMT71654)
- GREAT NECK 175Pc Tool Set (GN175)
- PROSKIT Second Pallet for 900-011 Tool Case (900-045)
- VIM PRODUCTS VIM Tools 50-Piece Mechanic's Master Set, 1/4 in. Square Drive (MMS450)
- Ideal Hand Tool Kits