Shop All Safety Tags & Identification
Ideal
Lo/To Kit - Basic
Mfr # 44-970
Zoro # G3301125
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Operate
- Standards OSHA
- Number of Padlocks Included 1
- Includes 1 in Safety Lockout Hasp, Lockout Tags - Do Not Operate (Striped), Universal Multi-Pole Breaker Lockout, 110V Plug Lockout, Zipper Pouch, 3/4 in Red Padlock, 480/600V Breaker Lockout, Breaker Lockout, Hinged Single-Pole Breaker Lockouts, Universal 277V Breaker Lockouts, Wall Switch Lockout
- Features Small Nylon Zipper Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 44-970
- Zoro # G3301125
- UPC # 783250449705
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
For Maximum Padlock Shackle Diameter | 3/4 in |
Details
Item | Lo/To Kit - Basic |
Legend | Do Not Operate |
Standards | OSHA |
Number of Padlocks Included | 1 |
Includes | 1 in Safety Lockout Hasp, Lockout Tags - Do Not Operate (Striped), Universal Multi-Pole Breaker Lockout, 110V Plug Lockout, Zipper Pouch, 3/4 in Red Padlock, 480/600V Breaker Lockout, Breaker Lockout, Hinged Single-Pole Breaker Lockouts, Universal 277V Breaker Lockouts, Wall Switch Lockout |
Features | Small Nylon Zipper Pouch |
Included Lockout Types | Circuit Breaker, Hasp, Plug, Wall Switch |
Kit Type | Basic Lockout and Tagout Kit |
Carrying Case Type | Pouch |
Number of Lockouts Included | 8 |
Carrying Case Material | Nylon |
Number of Tags Included | 5 |
Resistance Properties | Corrosion Resistant |
Lock Body Material | Steel |
Description
Lo/To Kit - Basic, Number of Lockouts Included 8, Number of Tags Included 5, Carrying Case Type Pouch, Included Lockout Types Circuit Breaker, Hasp, Plug, Wall Switch, Carrying Case Material Nylon, Features Small Nylon Zipper Pouch, For Maximum Padlock Shackle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-5X)
- SUPER ANCHOR SAFETY 72"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6032-D)
- IDEAL Lo/To Kit - Standard (44-971)
- IDEAL Large Breaker Lock (44-823)
- NMC Danger High Voltage Sign (D444P)
- NMC Danger Keep Out Tag, Pk25 (RPT143)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1)
- NMC Red Tag 5S, Pk25 (RPT177)
- NMC Danger High Voltage (DGA87RB)
- Ideal Lockout Tagout