Shop All Fishing Tapes, Sticks, & Lines
Ideal
Line Pkgs 1/2 In. X 75FT 10 Pk Bag
Mfr # 31-472
Zoro # G0881030
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Color Red
- Size 1/2" dia.
- Features One-Piece Pull Line, Foam Tip, Line Tensile Strength Of 17 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-472
- Zoro # G0881030
- UPC # 783250558803
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 75 ft. |
Size | 1/2" dia. |
Details
Color | Red |
Features | One-Piece Pull Line, Foam Tip, Line Tensile Strength Of 17 lb. |
Item | Line Pkgs 1/2 In. X 75FT 10 Pk Bag |
Description
Line Pkgs 1/2 In. X 75FT 10 Pk Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48228)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-062)
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-395)
- IDEAL Fish Tape, Formed Hook, 25 ft L, 1/8" Dia. (31-012)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- IDEAL Fish Tape, Round, Steel, 3 in. L (31-158)
- Ideal Fishing Tapes, Sticks, & Lines