Shop All Wire Connectors
Ideal
Lever Wire Connector, Blue, 0.56" L, PK150
Mfr # 30-10L22
Zoro # G506458524
product price: $53.59
/pk 150, $0.36/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Connector Type 2 Port
- Number of Ports 2
- Overall Length 0.56 in
- Standards CE, cUL, IEC/EN, RoHS, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-10L22
- Zoro # G506458524
- UPC # 783250295234
- Country of Origin Austria
- Category Wire Connectors
Dimensions
Overall Length | 0.56 in |
Overall Height | 0.41 in |
For Minimum Wire Size - Stranded | 24 AWG |
For Maximum Wire Size - Solid | 12 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
For Minimum Wire Size - Solid | 24 AWG |
Strip Length | 7/16 in |
Overall Width | 0.77 in |
Wire Size Range | 24 AWG - 12 AWG |
Details
Color | Blue |
Connector Type | 2 Port |
Number of Ports | 2 |
Item | Lever Wire Connector |
Standards | CE, cUL, IEC/EN, RoHS, UL |
Special Features | Two-Stage Lock for a Secure Connection |
Current | 20 A |
Housing Material | Polycarbonate |
RoHS Compliant | Yes |
Maximum Voltage | 600 V |
Maximum Operating Temperature | 221 Degrees F |
For Conductor Material | Copper |
UL 94 Flammability Rating | V-2 |
Contact Material | Copper |
Termination Method | Push-On |
Description
Lever Wire Connector, Color Blue, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.41 in, Overall Length 0.56 in, Overall Width 0.77 in, Connector Type 2 Port, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant Yes, Standards CE, cUL, IEC/EN, RoHS, UL, Contact Material Copper, Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Beige (SCH8)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- IDEAL Ideal PowerPlug Commercial Thermoplastic Disconnector Plug 30 18-12 AWG 2 Wire (30-372)
- DENDESIGNS KAB-3P 14 by 3 Pigtail Plus Adapter (DE567452)
- Ideal Wire Connectors & Disconnects