Shop All Safety Tags & Identification
Ideal
Large Breaker Lock
Mfr # 44-823
Zoro # G0621507
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Features Installation Requires No Tools
- Length 1,000 ft
- For Use With Large 480/600V breaker switches
- For Voltage 480/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 44-823
- Zoro # G0621507
- UPC # 783250448234
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 2 1/2 in |
Length | 1,000 ft |
For Maximum Padlock Shackle Diameter | 9/32 in |
Dimensions (L x W x H) | 1,000 ft x 2.5 in |
Details
Item | Large Breaker Lock |
Features | Installation Requires No Tools |
For Use With | Large 480/600V breaker switches |
For Voltage | 480/600V AC |
TagLock Source Attribute | 44-823 |
Includes Cable Tie Slot | No |
Lockout Material | Plastic |
Description
Large Breaker Lock, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Overall Length 1,000 ft, Overall Width 2.5 in, Features Installation Requires No Tools, For Use With Large 480/600V breaker switches, Lockout Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3060-L (9))
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black/Yellow Belt (WM115-BK-BYD-F-S-110)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- IDEAL Lo/To Kit - Basic (44-970)
- IDEAL Lo/To Kit - Standard (44-971)
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR710)
- NMC Inspection Record Tag (TAR708)
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR740)
- ZORO SELECT Barricade Tag, 5-3/4 x 3-1/4, PK25 (43Z353)
- NMC Danger High Voltage Do Not Enter This Enclosure Sign (D289RB)
- Ideal Lockout Tagout