Shop All Hand Saws
Ideal
Jab Saw
Mfr # 35-275
Zoro # G3194689
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Jab Saw |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Jab Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 3 in Cap. (JC495B)
- KAPRO 816 Laser Add-On for 314 Set & Match System (816)
- RIDGID Kit, Drive Wedge (91552)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 16.0x1.50mm (95624)
- CROWN TOOLS 24 Inch Rip Saw - 4.5 TPI (20224)
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 (746-33)
- LENOX Hand Saw, PVC BLADES & FRAMES, PVC 12in. FRAME (20985)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- ZORO SELECT Precision Saw, 9 1/4 In, Aluminum Handle (295)
- LEVEL 5 TOOLS Jab Saw, Soft-Grip Handle, 6 (5-100)
- GREAT NECK SAW MFRS. SAW 12IN MITRE BACK (PM12)
- Ideal Hand Saws