Shop All Screwdriver Sets
Ideal
Insulated Screwdriver Set, Slotted/Phillips, Square, 9 pcs
Mfr # 35-9103
Zoro # G5121146
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty, Standard
- Screwdriver Tip Style Phillips/Slotted/Square
- Tip Size 1/4", 7/32", 5/16", 3/8", #0, #1, #2, #3
- Handle Material Acetate with Vinyl Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9103
- Zoro # G5121146
- UPC # 783250732609
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 7/32", 5/16", 3/8", #0, #1, #2, #3 |
Shank Length | 3 in to 8 in |
Overall Length | 7" to 13" |
Description
Insulated Screwdriver Set, #0, #1, #2, #3, 1/4 in, 3/8 in, 5/16 in, 7/32 in, Assorted, Number of Pieces 9, Yes, ESD Safe No, Includes Keystone Slotted 1/4 in x 8-1/4 in , 7-32 in x 8-3/4 in , 1/4 in x 10-1/4 in , 5/16 in x 12 in , 3/8 in x 13 in , Phillips #1 x 7 in , #2 x 8-1/2 in , #3 x 11 in , Square #0 x 10-1/4 in , Carrying Case, ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 15 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-15-04)
- CHANNELLOCK 526 6.5" Slip Joint Plier (526)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- IDEAL Stubby 6-N-1 and Screwdriver 6-N-1 Combo (35-954)
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- IDEAL Insulated Screwdriver Set, Slotted/Phillips, 2 pcs (35-9305)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- APEX TOOL GROUP SCREWDRIVER SET RATCHETING 39 PC (GWR8939)
- WIHA Precision Slotted Screwdriver 8 pcs Set (26098)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- Ideal Screwdrivers and Nutdrivers