Shop All Screwdriver Sets
Ideal
Insulated Screwdriver Set, Slotted/Phillips, 2 pcs
Mfr # 35-9305
Zoro # G5119852
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/4", #2
- Handle Material Acetate with Vinyl Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9305
- Zoro # G5119852
- UPC # 783250709250
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", #2 |
Shank Length | 3 in to 8 in |
Overall Length | 8-1/4", 8-1/2" |
Description
Insulated Screwdriver Set, #2, 1/4 in, Assorted, Number of Pieces 2, Yes, ESD Safe No, Includes Keystone Slotted 1/4 in x 8-1/4 in , Phillips #2 x 8-1/2 in , ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- EXCEL BLADES #19 Sharp Edge Angled Replacement Blade - 100 pcs., 3 pack (22619)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13/16" DEEP - 8 POINT I (GP2526SD)
- MILWAUKEE TOOL 9/16" x 2" Annular Cutter (49-59-2056)
- IDEAL Insulated Screwdriver Set, Slotted/Phillips, Square, 9 pcs (35-9103)
- IDEAL Stubby 6-N-1 and Screwdriver 6-N-1 Combo (35-954)
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- MAXTECH CONSUMER PRODUCTS 10 in 1 QL3 Ratcheting Screwdriver Set (50344MX)
- GREENLEE Screwdriver Set, Square, 4 Pc (0353-01C)
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- STALWART 100PC Magnetic Screwdriver Set with Bag (75-HT2006)
- Ideal Screwdriver Sets