Shop All Screwdrivers
Ideal
Insulated Screwdriver #3 Round
Mfr # 35-9695
Zoro # G5119965
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #3
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9695
- Zoro # G5119965
- UPC # 783250731411
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 11 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Insulated | Yes |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1924 |
Tip Style | Robertson Square Recess |
Tether Capable | Tether Capable |
Features | 1000V Rated |
Shank Shape | Round |
ESD Safe | No |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Insulated with Black Oxide Tip |
Nonsparking | No |
Material | Tempered Chrome Vanadium |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #3, Robertson Square Recess, Overall Length 11 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 x 82 deg KEO HSS RH SF Countersink (53108)
- WILTON C-Clamp, 6", Steel, Regular Duty, 6600 lb. (H406)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7138)
- IRWIN Marking Chalk Refill, Temporary, Blue, 8 Oz (64901)
- IDEAL Insulated Screwdriver #3 Round (35-9196)
- IDEAL Screwdriver 1/8" Round (36-243)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- IDEAL Extendable Screwdriver (35-947)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- IDEAL Insulated Screwdriver 3/32 in Round (35-9148)
- WIHA Screwdriver T8 Round (36270)
- Ideal Screwdrivers