Shop All Screwdrivers
Ideal
Insulated Screwdriver #3 Round
Mfr # 35-9196
Zoro # G5119886
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-9196
- Zoro # G5119886
- UPC # 783250731299
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 11 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Features | 1000V Rated |
Tether Capable | Tether Capable |
Finish | Insulated with Black Oxide Tip |
Shank Material | Steel |
Nonsparking | No |
Tip Style | Phillips |
Insulated | Yes |
ESD Safe | No |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1912 |
Material | Tempered Chrome Vanadium |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #3, Phillips, Overall Length 11 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN BUFFER/POLISHER RANDOM ORBITAL 6" (TL22606)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL2140IM)
- SWANSON TOOL 48" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE480)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- IDEAL Insulated Screwdriver #0 Round (35-9169)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- IDEAL 5/32" 6" Round (36-245)
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9150)
- EKLIND Screwdriver (91606)
- Ideal Screwdrivers and Nutdrivers