Shop All Screwdrivers
Ideal
Insulated Screwdriver #2 Round
Mfr # 35-9693
Zoro # G5119992
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9693
- Zoro # G5119992
- UPC # 783250731404
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Nonsparking | No |
ESD Safe | No |
Shank Material | Steel |
Tether Capable | Tether Capable |
Insulated | Yes |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Robertson Square Recess |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1923 |
Features | 1000V Rated |
Finish | Insulated with Black Oxide Tip |
Material | Tempered Chrome Vanadium |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #2, Robertson Square Recess, Overall Length 10 1/4 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel Pin and Clip, PK5 (32147)
- DREMEL Oscillating Tool Blade, Steel, 3 3/4" L (MM610U)
- CAT 6-1/4 Inch Folding Skeleton Knife with Bottle Opener with Black Blade (980267)
- RIDGID Screw, PK5 (40910)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9150)
- IDEAL Insulated Screwdriver #3 Round (35-9695)
- IDEAL Insulated Screwdriver #3 Round (35-9196)
- IDEAL Insulated Screwdriver #1 Round (35-9193)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- Ideal Screwdrivers and Nutdrivers