Shop All Screwdrivers
Ideal
Insulated Screwdriver #2 Round
Mfr # 35-9194
Zoro # G5119861
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9194
- Zoro # G5119861
- UPC # 783250731282
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Insulated | Yes |
Tether Capable | Tether Capable |
Features | 1000V Rated |
Finish | Insulated with Black Oxide Tip |
ESD Safe | No |
Shank Shape | Round |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1911 |
Shank Material | Steel |
Tip Style | Phillips |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Material | Tempered Chrome Vanadium |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #2, Phillips, Overall Length 8 1/2 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1193-A)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13531)
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-11-1/2)
- PROTO 3/8" Drive Long Hex Bit Set, SAE, 7 pcs (J4900BD)
- IDEAL Quick Change Screwdriver (35-932)
- IDEAL Insulated Screwdriver #0 Round (35-9169)
- IDEAL Insulated Screwdriver #3 Round (35-9196)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- IDEAL 1/8" 4" Round (36-242)
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- PRO-GRADE TOOLS Screwdriver Set, 6 pcs. (19104)
- Ideal Screwdrivers