Shop All Screwdrivers
Ideal
Insulated Screwdriver 1/4 in Round
Mfr # 35-9151
Zoro # G5119947
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9151
- Zoro # G5119947
- UPC # 783250731237
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Capable | Tether Capable |
Finish | Insulated with Black Oxide Tip |
ESD Safe | No |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1916 |
Insulated | Yes |
Shank Shape | Round |
Tip Style | Keystone Slotted |
Nonsparking | No |
Features | 1000V Rated |
Material | Tempered Chrome Vanadium |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 10 1/4 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Jab Saw, Soft-Grip Handle, 6 (5-100)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9147)
- IDEAL Insulated Screwdriver #3 Round (35-9196)
- IDEAL 5/32" 6" Round (36-245)
- IDEAL Insulated Screwdriver #1 Round (35-9691)
- IDEAL Insulated Screwdriver 1/8 in Round (35-9149)
- IDEAL Insulated Screwdriver #2 Round (35-9194)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8843)
- Ideal Screwdrivers