Shop All Screwdrivers
Ideal
Insulated Screwdriver #1 Round
Mfr # 35-9691
Zoro # G5119983
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #1
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9691
- Zoro # G5119983
- UPC # 783250731398
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1922 |
Tip Style | Robertson Square Recess |
Finish | Insulated with Black Oxide Tip |
Insulated | Yes |
Nonsparking | No |
Features | 1000V Rated |
Shank Shape | Round |
Shank Material | Steel |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Capable | Tether Capable |
Material | Tempered Chrome Vanadium |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #1, Robertson Square Recess, Overall Length 10 1/4 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 1 In, 4 In L (GT1000)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521T)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 10 Pack (KBS1218-10)
- C.K TOOLS C. K Tools T4760 Flexible Shaft Screwdriver (T4760)
- IDEAL Insulated Screwdriver #0 Round (35-9690)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9150)
- IDEAL Insulated Screwdriver #3 Round (35-9695)
- IDEAL Quick Change Screwdriver (35-932)
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- Ideal Screwdrivers