Shop All Screwdrivers
Ideal
Insulated Screwdriver #0 Round
Mfr # 35-9169
Zoro # G5119974
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9169
- Zoro # G5119974
- UPC # 783250731268
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 3/8 in |
Overall Length | 5 1/4 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Shank Material | Steel |
Features | 1000V Rated |
Insulated | Yes |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Nonsparking | No |
Tether Capable | Tether Capable |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1921 |
Tip Style | Phillips |
ESD Safe | No |
Finish | Insulated with Black Oxide Tip |
Material | Tempered Chrome Vanadium |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #0, Phillips, Overall Length 5 1/4 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W021181 18 Piece Ratcheting Screwdriver Set w/Extension Bar, Chrome 1 Set (W021181)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 1.25 (1749)
- KO-KEN Bit Socket TORX T8 38mm 3/8 Sq. Drive (3025.38-T8)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- IDEAL Insulated Screwdriver 1/8 in Round (35-9149)
- IDEAL Insulated Screwdriver #3 Round (35-9695)
- IDEAL Insulated Screwdriver #1 Round (35-9691)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- IDEAL 1/8" 4" Round (36-242)
- URREA Striking Bimaterial Screwdriver, 5/16"X10" slotted type. (9143G)
- Ideal Screwdrivers