Shop All Wire Connectors
Ideal
In-Line Connectors, 2-Port, PK300
Mfr # 30-1042J
Zoro # G2114594
product price: $57.59
/pk 300, $0.19/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Max. Voltage 600
- Height 0.41 in
- Length 1 in
- Wire Range 18 to 12 AWG Stranded, 20 to 12 AWG Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1042J
- Zoro # G2114594
- UPC # 783250709083
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 0.41 in |
Length | 1 in |
Length (Straight Wireway) | 1 in |
Minimum Wire Size | 20 AWG |
Overall Width | 0.41 in |
Overall Depth | 9/16 in |
Maximum Wire Size | 12 AWG |
Overall Length | 1 in |
Wire Size Range | 20 AWG - 12 AWG |
Strip Length | 1/2 in |
Description
In-Line Push-In Connector, Connection Type Push-On, Insulation Material Polycarbonate, Insulation Color Orange, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 20 AWG, Maximum Wire Size 12 AWG, Standards CSA C22.2#188, UL 467, UL 486C, Termination Style Push-In, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-2, Overall Length 1 in, RoHS Compliant Yes, Seam Style Seamless, Body Finish Tin Plated, Body Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- IDEAL Connectors Red Red (30-1032P)
- IDEAL Set Screw Holder (K-2422)
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- IDEAL Wire Connector Socket Tool (30-902)
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- Ideal Wire Connectors & Disconnects