Shop All Air Cleaners and Accessories
Ideal
IDEAL Height Adjustable Oscillating Fan
Mfr # IDEAPF0010
Zoro # G408232857
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12.2 in
- Height 20.9 in
- Material Powder Coat Steel
- Depth 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEAPF0010
- Zoro # G408232857
- UPC # 810792033540
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 12.2 in |
Height | 20.9 in |
Depth | 12.2 in |
Details
Item | Oscillating Fan |
Color | White |
Material | Powder Coat Steel |
Sound Level | 30-35 dB |
Number of Speeds | 4 |
Includes | Fan |
Application | Home |
Description
IDEAL Height Adjustable Oscillating Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- EMERSON Wallplate, Wall Mount, White (F61-2663)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/8 In (6D909)
- IDEAL IDEAL Health AP140 PRO Air Purifier (IDEAP0140PH)
- IDEAL IDEAL Health AP80 PRO Wall Kit (AP80, Fi (IDEAP0080WKH)
- IDEAL IDEAL Health AP40 PRO Air Purifier (IDEAP0040PH)
- IDEAL IDEAL Health AP30 PRO Air Purifier (IDEAP0030PH)
- ULTRA-SUN Replacement Kit, 1 Filter, 2 Bulbs (1RK020)
- CRANE USA Air Purifier, Large room size (EE-5069)
- XPOWER Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System (HEPA-300-PV)
- Ideal Air Cleaners and Accessories