Shop All Hose Clamps
Ideal
Ideal 420-56152 2 - 10 in. Snaplock Clamps 56 Series Hose Clamp
Mfr # 420-56152
Zoro # G004009662
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 420-56152
- Zoro # G004009662
- Country of Origin China
- Category Hose Clamps
Description
Features
- Quick release style worm drive clamps are good for closed system applications where the clamp must be disengaged to be applied
- The swivel action locking of screw to band makes both installation and removal fast and easy
- Min. Diameter: 2 in.
- Max. Dia. : 10 in.
- Fits Hose I. D. Min. : 2 in.
- Fits Hose I. D. Max. : 9.5 in.
- Screw: 5/16 in.
- Band: 9/16 in.
- Housing: 201/301 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/4" (F300-02M)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.75" OD (AK791)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- IDEAL Clamp Hose Nic-Ss 1/2-1-1/4In 6712550 (4180261)
- IDEAL Ideal 420-62P36 1.75 to 2.75 in. Micro-Gear Stainless Steel Hose Clamp - Pack of 10 (420-62P36)
- IDEAL 4 to 7 in. 50 Series Hy-Gear Hose Small Diameter Clamp, 10PK (420-50104)
- IDEAL 2 - 7 in. 56 Series Snaplock Hose Clamp, 10PK (420-56104)
- IDEAL 3/4in T-Bolt Clamp W/Tongue Bridge (300100325051)
- IDEAL Combo Hex 1.88 in.-3.75 in.Hose Clamp (420-5452)
- DONALDSON Clamp, V-Band 3.8 In (99 Mm) (P206604)
- Ideal Hose Fittings