Ideal

Hard Tool Case, Plastic, 16 x10x4 in, 9 Pkt


product price: $83.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color Black
  • Height 4 in
  • Depth 10 in
  • Number of Pockets 9
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4 in
Depth 10 in
Width 16 in
Overall Height 4 in
Overall Depth 10 in
Overall Width 16 in

Details

Item Tool Case
Material Plastic
Color Black
Number of Pockets 9
For Use With Insulated Screwdrivers and Nut Drivers
Features Handle
Includes Wheels No
Includes Drawers No
Number of Compartments 9
Locking System None

Description

Tool Case, Color Black, Features Handle, For Use With Insulated Screwdrivers and Nut Drivers, Includes Drawers No, Includes Wheels No, Locking System None, Material Plastic, Number of Compartments 9, Overall Depth 10 in, Overall Height 4 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.