Shop All Hard Case Storage
Ideal
Hard Case, Screwdrvr Kit35-9303
Mfr # 35-9353
Zoro # G3200620
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Tool Case
- Tool Storage Type Included Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-9353
- Zoro # G3200620
- UPC # 783250582624
- Country of Origin United States
- Category Hard Case Storage
Details
Item | Tool Case |
Includes | Case |
Features | Tool Case |
Tool Storage Type Included | Tool Box |
Description
Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, +0x1, PK10 (D73P0152040)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27105)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- WESTWARD Gray Protective Case, 14-1/4"L x 19"W (29PH25)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- PLATT Black Blow-Molded Case, 8"L x 5"W x 1-3/4"D (104)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- Ideal Hard Case Storage