Shop All Paper Cutters
Ideal
Guillotine Paper Cutter, for 13.75" Cutti, Sheet Capacity: 40
Mfr # IDEKU0467H
Zoro # G8865365
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 28 1/2"
- Sheet Capacity 40
- Blade Material Steel
- Dimensions 30" x 20"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEKU0467H
- Zoro # G8865365
- UPC # 810792030280
- Country of Origin Germany
- Category Paper Cutters
Dimensions
Cutting Length | 28 1/2" |
Dimensions | 30" x 20" |
Details
Item | Guillotine Paper Cutter For 13.75" Cutti |
Sheet Capacity | 40 |
Blade Material | Steel |
Color | White |
Description
Guillotine Paper Cutter For 13.75 In. Cutti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT PLUS 2 3/4'' x 194' Traditional Bond Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR275190)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Yellow, Pk250 (061RIML128PPYL)
- DECKER TAPE PRODUCTS Label, DL1181, PACKING SLIP INSIDE, 2" X 4" (DL1181)
- MAX Staple Cartridge, Eh-20F, PK2000 (NO20FE)
- IDEAL Paper Cutter Knite Kit, Upper And Lower (IDEAC0663CH)
- IDEAL Ideal Cutter Knife (IDEAC0687H)
- IDEAL Ideal 4315 Paper Cutter (IDECU0451H)
- IDEAL Ideal 4305 Paper Cutter (IDECU0450H)
- IDEAL Guillotine Paper Cutter, w/A 18" Cutti (IDEKU0471H)
- SWINGLINE Trimmer Replacement Cartridge (8913RB)
- PREMIER MARTIN YALE Premier Martin Yale P212X PolyBoard 10-Sheet Paper Trimmer Plastic Base 14 1/8 x 11 3/8 (P212X)
- Ideal Paper Cutters